£8.99
Ex VAT
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Flush head for non-illuminated push button. 22mm mounting diameter. Unmarked.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Red |
EAN | 3389110134872 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB5AH04 |
Model Series | Harmony ZB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |