SKU:
SDR2160028H
MPN:
ZB5AL7341
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
One green flush and one red projecting push button head for double-headed push button. 22mm mounting diameter. White "I" on Green, white "O" on Red. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | I/O |
Colour | Green, Red |
EAN | 3389119043311 |
Head Diameter | 22mm |
Head Shape | Rectangular |
Ingress Protection Rating (IP Rating) | IP67, IP69K |
MFR Part No. | ZB5AL7341 |
Model Series | Harmony XB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |