£6.79
Ex VAT
£8.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Flush illuminated push button head for integral LED, 22mm mounting diameter. Unmarked. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Orange |
EAN | 3389110909982 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB5AW353 |
Model Series | Harmony XB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |