SKU:
SDR2160023H
MPN:
ZB4BL7341
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
One green flush and one red projecting push button head for double-headed push button. 22mm mounting diameter. White "I" on Green, white "O" on Red. Spring return. Chromium plated metal bezel.
Typical Applications:
-For non-illuminated push buttons
Notes:
-18 months manufacturer's warranty
-Heads only
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | I/O |
Colour | Green, Red |
EAN | 3389119043861 |
Head Shape | Rectangular |
Ingress Protection Rating (IP Rating) | IP67, IP69K |
MFR Part No. | ZB4BL7341 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |