£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
Red 22mm mounting diameter mushroom head switching off push button.
Features and Benefits:
-Easy to use due to trigger action and mechanical latching turn to release
Typical Applications:
-Attach to emergency stop stations
-Harmony XB5
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Red |
EAN | 3389110906967 |
Head Diameter | 40mm |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB5AS944 |
Model Series | Harmony XB5 |
Type of Actuation | Key Actuation |
UNSPSC Code | 39121512 |