£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
Red 22mm mounting diameter mushroom head switching off push button.
Features and Benefits:
-Easy to use due to trigger action and push-pull reset method
Typical Applications:
-Attach to emergency stop stations
-Harmony XB4
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
EAN | 3389110892376 |
Head Diameter | 40mm |
Ingress Protection Rating (IP Rating) | IP66 conforming to IEC 60529 IP67 IP69 IP69K |
MFR Part No. | ZB4BT84 |
Model Series | Harmony XB4 |
Type of Actuation | Trigger Action & Mechanical Latching |
UNSPSC Code | 39121512 |