£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Red 40mm diameter mushroom head switching off push button.
Features and Benefits:
-Easy to use due to trigger action and mechanical latching turn to release
Typical Applications:
-Harmony XB5
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Red |
EAN | 3389110906929 |
Head Diameter | 22mm |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB5AS844 |
Model Series | Harmony XB5 |
Type of Actuation | Trigger Action & Mechanical Latching |
UNSPSC Code | 39121512 |