£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
Flush head for non-illuminated push button with 6 interchangeable caps (black, blue, green, yellow, red and white). 22mm mounting diameter. Spring return. Unmarked.
Typical Applications:
-For use with Harmony XB5 push buttons
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Multi |
EAN | 3389110134544 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB5AA9 |
Model Series | Harmony ZB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |