£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Heads without cap, with spring return and 22mm mounting diameter.
Typical Applications:
-For non-illuminated push button
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | No cap |
Colour | Black |
EAN | 3389110904352 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB5AA0 |
Model Series | Harmony XB5 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |