£3.99
Ex VAT
£4.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Unmarked round heads for push buttons. Spring return. Available in various colours. Booted.
Typical Applications:
-To fit the front of the pendant control station
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Black |
EAN | 3389110645149 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | XACA9412 |
Model Series | Harmony XAC |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |