£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
Product Documents
Red 22mm mounting diameter mushroom head switching off push button. Illuminated with integral LED.
Features and Benefits:
-Easy to use due to push-pull release
Typical Applications:
-Attach to emergency stop stations
-Harmony XB4
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Red |
EAN | 3389110666618 |
Head Diameter | 22mm |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB4BW643 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |