£5.79
Ex VAT
£6.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Flush illuminated head with 22mm mounting diameter. Available in various colours.
Features and Benefits:
-Unmarked which increases versatility and uses for the button heads
Typical Applications:
-For illuminated push buttons
-For Harmony XB4
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Red |
EAN | 3389110889710 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | ZB4BW34 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |