£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
22mm mounting diameter standard round flush heads with spring return. Chromium plated metal bezel.
Features and Benefits:
-Unmarked which increases versatility and uses for the button heads
Typical Applications:
-For non-illuminated push buttons
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | White |
EAN | 3389110887457 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB4BA1 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |