£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
22mm mounting diameter mushroom, spring return button heads. Chromium plated metal bezel.
Features and Benefits:
-Unmarked which increases versatility and uses for the button heads
Typical Applications:
-For non-illuminated push buttons
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | Yellow |
EAN | 3389110888461 |
Head Diameter | 40mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB4BC5 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |