£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Complete push button 22mm mounting diameter. Spring return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110886986 |
Head Colour | Red |
Head Type | Projecting |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB4BL42 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NC |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |