£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
Product Documents
Black mushroom 40mm diameter complete push button. 22mm mounting diameter. Spring return. Unmarked.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110118865 |
Head Colour | Black |
Head Type | Flush |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB4BC21 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |