£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
Flush complete push button. 22mm mounting diameter. Standard head type.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110903423 |
Head Colour | Red |
Head Type | Flush |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB5AA42 |
Model Series | Harmony XB5 |
Number of Positions | 1 x NC |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |