£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Product Documents
XB5R programmable receiver AC/DC. With 1 metal push-button, 1 receiver and 1 set of caps. Wireless and batteryless push-button, 22mm mounting diameter assembled on fixing collar. Device composition: ZBA79, ZBRT1, ZBRRA, ZB4BZ009, ZB4RZA0.1x LED green for power ON, 2x LEDs green for relay ON, 2x LEDs green for function mode, 1x LED green and yellow for reception signal.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Set of Caps |
Cutout Diameter | 22mm |
EAN | 3606480334450 |
Head Colour | Multi-Selection |
Head Type | Flush Illuminated |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | XB5RFA02 |
Model Series | Harmony XB5R |
Number of Positions | 2 C/O |
Type of Actuation | Twist |
UNSPSC Code | 39121512 |