£9.79
Ex VAT
£11.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Flush push buttons with a 22mm mounting diameter.
Features and Benefits:
-Complete unit with double insulated bezel for durability
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110903386 |
Head Colour | Black |
Head Type | Flush |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB5AA21 |
Model Series | Harmony XB5 |
Number of Positions | 1 x NO |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |