£13.79
Ex VAT
£16.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Projecting push buttons with a 22mm mounting diameter.
Features and Benefits:
-Silicone booted clear boot increases durability
-Complete with anti-loosening system for confidence installation
Typical Applications:
-Severe environments
Notes:
-These push buttons are not compatible with legend holders
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110118940 |
Head Colour | Blue |
Head Type | Flush, Projecting |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB4BP61 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |