Schneider Electric

Push Button, Flush, Black, Marked With Arrow

SKU:

SDR2160015W

MPN:

XB4BA3351

£12.79

Ex VAT

£15.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Flush complete push button with a 22mm mounting diameter.


    Features and Benefits:
    -Easy to clean and maintain due to chromium plated metal bezel with a Zamak fixing collar
    -Flush design makes them perfect for panel mounting and environments where space may be restricted


    Typical Applications:
    -Automotive industry
    -Factories
    -Automation lines
    -Control stations


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Button Marking

    Arrow

    Cutout Diameter

    22mm

    EAN

    3389110118841

    Head Colour

    Black

    Head Type

    Flush

    Ingress Protection Rating (IP Rating)

    IP66, IP67, IP69, IP69K

    MFR Part No.

    XB4BA3351

    Model Series

    Harmony XB4

    Number of Positions

    1 x NO

    Type of Actuation

    Spring

    UNSPSC Code

    39121512