£10.49
Ex VAT
£12.59
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Flush complete push button with a 22mm mounting diameter.
Features and Benefits:
-Easy to clean and maintain due to chromium plated metal bezel with a Zamak fixing collar
-Flush design makes them perfect for panel mounting and environments where space may be restricted
Typical Applications:
-Automotive industry
-Factories
-Automation lines
-Control stations
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110118384 |
Head Colour | Yellow |
Head Type | Flush |
Ingress Protection Rating (IP Rating) | IP66, IP67, IP69, IP69K |
MFR Part No. | XB4BA51 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |