Schneider Electric

Push Button, Green

SKU:

SDR2160016E

MPN:

XB4BP31

£13.79

Ex VAT

£16.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Projecting push buttons with a 22mm mounting diameter.


    Features and Benefits:
    -Silicone booted clear boot increases durability
    -Complete with anti-loosening system for confidence installation


    Typical Applications:
    -Severe environments


    Notes:
    -These push buttons are not compatible with legend holders


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Button Marking

    Unmarked

    Cutout Diameter

    22mm

    EAN

    3389110887006

    Head Colour

    Green

    Head Type

    Flush, Projecting

    Ingress Protection Rating (IP Rating)

    IP66, IP67, IP69, IP69K

    MFR Part No.

    XB4BP31

    Model Series

    Harmony XB4

    Number of Positions

    1 x NO

    Type of Actuation

    Spring

    UNSPSC Code

    39121512