SKU:
SDR2160017Y
MPN:
XB4BW73731B5
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Flush-projecting green/red illuminated double push button. Green "I", red "O". 1xNO + 1xNC. Complete with build-in pilot light.
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | I/O |
Cutout Diameter | 22.5mm |
EAN | 3389119043601 |
Head Colour | Red/Green |
Head Type | Flush, Projecting, Pilot Light |
Ingress Protection Rating (IP Rating) | IP66, IP69, IP69K |
MFR Part No. | XB4BW73731B5 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO, 1 x NC |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |