£22.99
Ex VAT
£27.59
Inc VAT
Product Details
Product Specification
Product Documents
Flush-projecting green/red illuminated double push button. Green "I", red "O". 1xNO + 1xNC.
Notes:
-18 months manufacturer's warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | I/O |
Cutout Diameter | 22.5mm |
EAN | 3389119043571 |
Head Colour | Red/Green |
Head Type | Flush, Projecting |
Ingress Protection Rating (IP Rating) | IP69I, IP67,IP69K |
MFR Part No. | XB4BL73415 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO, 1 x NC |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |