£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
XB4R AC/DC programmable receiver with 22mm mounting diameter, assembled on fixing collar.
Kit Contents:
-1 metal push-button
-1 receiver
-1 set of caps
Features and Benefits:
-Easy to use due to wireless and battery-less push-button
Notes:
-Device composition: ZBA79, ZBRT1, ZBRRA, ZB4BZ009, ZB4RZA0
-1x LED green for power ON, 2x LEDs green for relay ON, 2x LEDs green for function mode, 1x LED green and yellow for reception signal
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Set of Caps |
Cutout Diameter | 22mm |
EAN | 3606480436031 |
Head Colour | Multi-Selection |
Head Type | Flush Illuminated |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | XB4RFA02 |
Model Series | Harmony XB4R |
Number of Positions | 2 C/O |
Type of Actuation | Twist |
UNSPSC Code | 39121512 |