Schneider Electric

Push Button, White, Marked Arrow

SKU:

SDR2160018E

MPN:

XB5AA3341

£11.99

Ex VAT

£14.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Flush push buttons with a 22mm mounting diameter.


    Features and Benefits:
    -Complete unit with double insulated bezel for durability


    Notes:
    -18 months manufacturer's warranty


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Button Marking

    Arrow

    Cutout Diameter

    22mm

    EAN

    3389110134421

    Head Colour

    White

    Head Type

    Flush

    Ingress Protection Rating (IP Rating)

    IP66, IP67, IP69, IP69K

    MFR Part No.

    XB5AA3341

    Model Series

    Harmony XB5

    Number of Positions

    1 x NO

    Type of Actuation

    Spring

    UNSPSC Code

    39121512