Schneider Electric

Push Button, Yellow

SKU:

SDR2160016G

MPN:

XB4BP51

£13.79

Ex VAT

£16.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Projecting push buttons with a 22mm mounting diameter.


    Features and Benefits:
    -Silicone booted clear boot increases durability
    -Complete with anti-loosening system for confidence installation


    Typical Applications:
    -Severe environments


    Notes:
    -These push buttons are not compatible with legend holders


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Button Marking

    Unmarked

    Cutout Diameter

    22mm

    EAN

    3389110118889

    Head Colour

    Yellow

    Head Type

    Flush, Projecting

    Ingress Protection Rating (IP Rating)

    IP66, IP67, IP69, IP69K

    MFR Part No.

    XB4BP51

    Model Series

    Harmony XB4

    Number of Positions

    1 x NO

    Type of Actuation

    Spring

    UNSPSC Code

    39121512