Schneider Electric

Pushbutton, Illuminated, Spring Return, Green LED 110Vac

SKU:

SDR2160017L

MPN:

XB4BW33G5

£25.49

Ex VAT

£30.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Flush illuminated push buttons with a 22mm mounting diameter.


    Features and Benefits:
    -Complete unit with protected LED for durability


    Typical Applications:
    -For use with Harmony XB4 range


    Notes:
    -18 month warranty


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Schneider Electric

    Button Marking

    Unmarked

    Cutout Diameter

    22mm

    EAN

    3389110892086

    Head Colour

    Green

    Head Type

    Flush Illuminated

    Ingress Protection Rating (IP Rating)

    IP69, IP67, IP66, IP66K

    MFR Part No.

    XB4BW33G5

    Model Series

    Harmony XB4

    Number of Positions

    1 x NO, 1 x NC

    Type of Actuation

    Spring

    UNSPSC Code

    39121512