SKU:
SDR2160017H
MPN:
XB4BW31G5
£25.99
Ex VAT
£31.19
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
Flush illuminated push buttons with a 22mm mounting diameter.
Features and Benefits:
-Complete unit with protected LED for durability
Typical Applications:
-For use with Harmony XB4 range
Notes:
-18 month warranty
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Cutout Diameter | 22mm |
EAN | 3389110892079 |
Head Colour | White |
Head Type | Flush Illuminated |
Ingress Protection Rating (IP Rating) | IP69, IP67, IP66, IP66K |
MFR Part No. | XB4BW31G5 |
Model Series | Harmony XB4 |
Number of Positions | 1 x NO, 1 x NC |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |