£134.00
Ex VAT
£160.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
iC60H - Earth Leakage Circuit Breaker - 1P + N - C curve -30 mA - 240 V
Attribute | Value |
---|---|
Amperage | 16A |
Brand | Schneider Electric |
Colour | Grey |
EAN | 3606480558610 |
MFR Part No. | A9D11816 |
Model Series | Acti 9 |
Number of Poles | 1 |
Overall Depth | 77.5mm |
Overall Height | 110mm |
Overall Width | 18mm |
Standards Met | EN/IEC 61009-2-1 |
UNSPSC Code | 39121601 |
Voltage | 240V ac |