£107.00
Ex VAT
£128.40
Inc VAT
14 Variations Available
Product Details
Product Specification
DSE201 M is a 1P+N residual current circuit breaker with overcurrent protection (RCBO) in one module for the protection against short-circuit currents, overload, earth fault currents, indirect contacts, additional protection against direct contacts (30 mA versions). DSE201 M is equipped with supply neutral wire and functional earth wire.
Attribute | Value |
---|---|
Amperage | 20A |
Brand | ABB |
Colour | Grey |
EAN | 8012542076131 |
MFR Part No. | 2CSR275051R1205 |
Model Series | DSE201MAC-B20/0.03 |
Number of Poles | 1 |
Overall Depth | 69mm |
Overall Height | 115mm |
Overall Length | 240mm |
Overall Width | 18mm |
Standards Met | IEC 61009-1 IEC 61009-2-2 BS EN 61009-1 AS/NZS 61009 |
UNSPSC Code | 39121601 |