£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
The P2FR-08-PU is a 2-poles Push-In Plus relay socket suitable for use with General Purpose Relays G2R-*-S (S) Series and G2R-2-S (S); Timers H3RN Series and H3RN-2-B; Liquid Leakage Sensors K7L Series and K7L-*B. The Push-In plus feature allows wires to be inserted with no tools required, reducing time and work involved in wiring. Coil terminals and contact terminals are completely separated in an organized wiring layout. A Release Lever is provided as a standard feature. DIN terminal numbers are indicated. The double fixture rail with DIN hook tabs attached to the top and bottom lets you mount the socket from either the top or bottom. Front-in short bar enables easy installation without interference in duct when wiring.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 6A |
EAN | 4549734218467 |
For Use With | G2R/-2-S, H3RN/-2-B, K7L/-B |
MFR Part No. | P2RF-08-PU |
Mounting Type | DIN Rail |
Number of Pins | 8 |
Socket Type | Push In |
UNSPSC Code | 39121547 |