£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Omron 10-pin DIN rail front-mounting sockets for G7SA series. Screw terminal. 4 poles.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 6A |
EAN | 4548583409095 |
For Use With | G7SA |
MFR Part No. | P7SA-10F |
Mounting Type | DIN Rail |
Number of Pins | 10 |
Socket Type | Screw |
UNSPSC Code | 39121547 |