£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
The PTF08A-E is a track-mounted 1-pole socket. DIN Rail socket with screw terminals.
Features and Benefits:
-Finger protection for user safety
Typical Applications:
-For general purpose applications
-Suitable for G2R and G3R series
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 10A |
For Use With | G2R, G3R |
MFR Part No. | P2RF-05-E |
Mounting Type | DIN Rail |
Number of Pins | 5 |
Socket Type | Screw |
UNSPSC Code | 39121547 |