£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
Relay Socket for use with RGZ Series Relays.
Screw Socket type, Din Rail mounted.
IP20 degree of protection. IEC 61984 Standard.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 10A |
EAN | 3606480689437 |
For Use With | RXG1.. |
MFR Part No. | RGZE1S35M |
Mounting Type | DIN Rail |
Number of Pins | 5 |
Socket Type | Screw |
UNSPSC Code | 39121547 |