SKU:
SDR2190001V
MPN:
XB4BD41
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Complete selector switches with standard round heads, screw clamp terminal connections and a 22mm mounting diameter.
Features and Benefits:
-Short circuit protection for increased safety rating
Notes:
-Supplied with contact blocks
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389118124714 |
MFR Part No. | XB4BD41 |
Model Series | Harmony XB4 |
Terminal Type | Screw |
Type of Actuation | Spring Return Right to Left |
UNSPSC Code | 39121539 |
Voltage Rating | 600V ac |