SKU:
SDR2160020T
MPN:
XPSAF5130
£139.59
Ex VAT
£167.51
Inc VAT
Product Details
Product Specification
Product Documents
24V ac/dc Preventa safety relays.
Features and Benefits:
-Incorporate removable terminal blocks, optimising machine maintenance
-Incorporate 3 N/O safety outputs and have 3 LEDs to provide information on the monitoring circuit status
-The Start button monitoring function is configurable, depending on the wiring
Typical Applications:
-For emergency stop and switch monitoring
-Used to monitor Emergency Stop circuits conforming to standards EN/ISO 13850 and EN/IEC 60204-1
-For electrical monitoring of switches activated by protection devices conforming to standard EN/ISO 14119
Notes:
-Safety modules XPSAF meet the requirements of Performance Level PL e/Category 4 conforming to standard EN/ISO 13849-1
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110080889 |
Ingress Protection Rating (IP Rating) | IP20 IP40 |
MFR Part No. | XPSAF5130 |
Model Series | Preventa |
Mounting Type | DIN Rail |
Supply Voltage | 24V ac/dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |