£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Modular tower light base unit. 60mm mounting diameter. In black or silver. Direct or tube fixing. 24V ac/dc.
Attribute | Value |
---|---|
Base Diameter | 60mm |
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3606480555916 |
Length | N/Amm |
MFR Part No. | XVUC21B |
Model Series | Harmony XVU |
Type | Base Unit |
UNSPSC Code | 55121719 |