£55.99
Ex VAT
£67.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Illuminated unit indicator bank with integrated LED. Steady signalling type. 70mm mounting diameter. Green or red.
Attribute | Value |
---|---|
Body Colour | Red |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3389110144420 |
Ingress Protection Rating (IP Rating) | IP65, IP66 |
Lighting Effect | Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVBC2B4 |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVB Universal |
Supply Voltage | 24V |
UNSPSC Code | 55121719 |