£33.49
Ex VAT
£40.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Illuminated LED unit for modular tower light. Steady signalling type. 60mm mounting diameter. Customer assembly, up to 5 units or 4 units with buzzer (see XVUC9S or XVUC9SQ). Typical device application: automotive, machine tools and packaging machine. IP65.
Attribute | Value |
---|---|
Body Colour | Red |
Brand | Schneider Electric |
Bulb Type | LED |
EAN | 3606480555824 |
Ingress Protection Rating (IP Rating) | IP65 |
Lighting Effect | Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVUC24 |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVU |
Supply Voltage | 24V |
UNSPSC Code | 55121719 |