ABB

Light Element, Signal Beacon, Blinking, With Integrated LED, Yellow

SKU:

ABB2120079K

MPN:

1SFA616080R3063

£199.00

Ex VAT

£238.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Permanent lights for KSB signal towers, available in a range of colours, with a blinking signal and an integrated LED. Bulb change via inside of control box.


    Features and Benefits:
    -Vandal-proof design withstands every mechanical and natural challenge both indoors and outdoors
    -Increased durability due to high protection rating IP65 and high impact polycarbonate cap (up to 20J)


    Typical Applications:
    -For use with light towers, offering the customer a wide range of signal elements in all voltages and a solution for every signalling field


    Notes:
    -Bulb not included


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Body Colour

    Yellow

    Brand

    ABB

    Bulb Type

    LED

    EAN

    7320500202876

    Ingress Protection Rating (IP Rating)

    IP65

    Lighting Effect

    Blinking

    Maximum Operating Temperature

    50°C

    MFR Part No.

    1SFA616080R3063

    Minimum Operating Temperature

    -25°C

    Model Series

    KSB-306

    Supply Voltage

    24V

    UNSPSC Code

    55121719