SKU:
ABB2120081M
MPN:
1SFA616080R3072
£207.00
Ex VAT
£248.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Rotating permanent lights for KSB signal towers, available in a range of colours, with an integrated LED. Bulb change via inside of control box.
Features and Benefits:
-Vandal-proof design withstands every mechanical and natural challenge both indoors and outdoors
-Increased durability due to high protection rating IP65 and high impact polycarbonate cap (up to 20J)
Typical Applications:
-For use with light towers, offering the customer a wide range of signal elements in all voltages and a solution for every signalling field
Notes:
-Bulb not included
Images are for illustration purposes only
Attribute | Value |
---|---|
Body Colour | Green |
Brand | ABB |
Bulb Type | LED |
EAN | 7320500202890 |
Ingress Protection Rating (IP Rating) | IP65 |
Lighting Effect | Rotating |
Maximum Operating Temperature | 50°C |
MFR Part No. | 1SFA616080R3072 |
Minimum Operating Temperature | -25°C |
Model Series | KSB-307 |
Supply Voltage | 24V |
UNSPSC Code | 55121719 |