SKU:
SDR2120001D
MPN:
XVBC33
£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Illuminated unit indicator bank with BA15d base and a steady signalling type. Available in green or red.
Features and Benefits:
-Highly reliable due to being visible at a distance and 360° visibility
Typical Applications:
-Start, stop machine
-No material
-To call technical staff
-Fault signalling
Notes:
-Environmental protection to IP65
-70mm mounting diameter
-Bulb not included
Attribute | Value |
---|---|
Body Colour | Green |
Brand | Schneider Electric |
Bulb Type | BA15d |
EAN | 3389110845068 |
Ingress Protection Rating (IP Rating) | IP65, IP66 |
Lighting Effect | Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVBC33 |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVB Universal |
Supply Voltage | 250V |
UNSPSC Code | 55121719 |