£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
The new range of Energizer Multi-Drain watch batteries, combining both high and low drain requirements into one single battery.
Attribute | Value |
---|---|
Battery Size | 5.8 x 2.7mm |
Brand | Energizer |
EAN | 7638900055306 |
Pack Quantity | 1 |
UNSPSC Code | 26111718 |
Voltage | 1.55V |