£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
V390
1.55v 80mAh silver oxide button cell. Suitable for calculators, watches, remotes etc.
Dimensions: (H) 3.1mm x (Dia) 11.6mm.
Attribute | Value |
---|---|
Battery Size | 3.1 x 11.6mm |
Brand | Renata Batteries |
MFR Part No. | PBO7353 |
Pack Quantity | 1 |
UNSPSC Code | 26111718 |
Voltage | 1.55V |