£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
XVB Universal audible unit. Noice level of 90db at 1 meter. 70mm mounting diameter. Continuous or intermittent buzzer. Customer assembly, up to 5 units.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | Schneider Electric |
EAN | 3389110845969 |
Ingress Protection Rating (IP Rating) | IP65 |
Maximum Operating Temperature | 70°C |
MFR Part No. | XVBC9B |
Minimum Operating Temperature | -25°C |
Model Series | Harmony XVB Universal |
No of Tones | 1 |
Sound | Continous/Intermittent Tone |
Sound Level | 90dB |
UNSPSC Code | 46171606 |