£144.00
Ex VAT
£172.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | White |
Brand | Schneider Electric |
EAN | 3389119045346 |
Ingress Protection Rating (IP Rating) | IP53 |
Maximum Operating Temperature | +50°C |
MFR Part No. | XVS10BMW |
Minimum Operating Temperature | -30°C |
Model Series | Harmony XVS |
No of Tones | 2 |
Sound | Continous/Intermittent Tone |
Sound Level | 106dB |
UNSPSC Code | 46171606 |