£93.99
Ex VAT
£112.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Buzzer element for KB70 signal towers. 85dB. Continuous or pulsating tone, adjustable. IP54. Each K 70 module is equipped with a bayonet fixing with integral contact system. The modules are fastened together by aligning the corresponding white marks then with a gentle twist they are locked into place.
Attribute | Value |
---|---|
Body Colour | Black |
Brand | ABB |
EAN | 7320500202487 |
Ingress Protection Rating (IP Rating) | IP54 |
Maximum Operating Temperature | 50°C |
MFR Part No. | KB70-1201 |
Minimum Operating Temperature | -25°C |
Model Series | KB70 |
No of Tones | 8 |
Sound | Continous/Pulsating Tone |
Sound Level | 85dB |
UNSPSC Code | 46171606 |