£179.00
Ex VAT
£214.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
6 Variations Available
Product Details
Product Specification
This work light with an adaptor features an efficient multi-power tool battery that gives you the option of using three batteries on one tool from Dewalt, Milwaukee, or Metabo to get an exceptionally brilliant work light. Given that it may be powered by several brands of power tool batteries, this light is appropriate for most applications.
Features and Benefits
• Appropriate for most applications
• Multi power tool battery
• Exceptionally bright
• Several relevant brands including Dewalt, Milwaukee or Metabo
Attribute | Value |
---|---|
Brand | Nightsearcher |
Bulb Type | COB LED |
EAN | 5060033288610 |
ECLASS Code | 27110410 |
Head Type | Single |
Ingress Protection Rating (IP Rating) | IP65 |
Light Type | Rechargeable LED Worklight |
MFR Part No. | NSKANGASTAR-10K-A |
Overall Depth | 360mm |
Overall Height | 265mm |
Overall Width | 145mm |
Power Source | Rechargable Battery |
UNSPSC Code | 39111613 |